Tape Logic Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Orange, PK16

  • Mfr # T9336O

  • Zoro # G6595237


product price:  $322.99
/pk 16, $20.19/ea
Free Shipping & Returns

Key Features

Tape Color Family
Orange
Imperial Tape Length
36 yd
Imperial Tape Width
3"
Material
vinyl
Duct Tape Length
36 yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T9336O
Zoro #
G6595237
UPC #
841436064286
Country of Origin
China

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
3"
Duct Tape Length
36 yd.
Duct Tape Thickness
6 mil
Duct Tape Width
3"

Details

Item
Tape,Vinyl,Safety,3x36 yd.,Orange,PK16
Tape Color Family
Orange
Material
vinyl
Color
Orange
Duct Tape Grade
Heavy Duty

Description

Tape,Vinyl,Safety,3x36 yd.,Orange,PK16, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.