Tape Logic Solid Vinyl Safety Tape, 6.0 Mil, 4" x 36 yds., Black, PK12

  • Mfr # T9436BL

  • Zoro # G6595130


product price:  $275.99
/pk 12, $23.00/ea
Free Shipping & Returns

Key Features

Tape Color Family
Black
Material
vinyl
Duct Tape Thickness
6 mil
Duct Tape Length
36 yd.
Duct Tape Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T9436BL
Zoro #
G6595130
UPC #
848109019062
Country of Origin
China

Dimensions

Duct Tape Thickness
6 mil
Duct Tape Length
36 yd.
Duct Tape Width
4"

Details

Item
Tape,Vinyl,Safety,4x36 yd.,Black,PK12
Tape Color Family
Black
Material
vinyl
Color
Black
Duct Tape Grade
Heavy Duty

Description

Tape,Vinyl,Safety,4x36 yd.,Black,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.