Tape Logic Striped Vinyl Tape, 7.0 Mil, 2" x 36 yds., Black/White, PK24

  • Mfr # T9236BW

  • Zoro # G4978115


product price:  $410.99
/pk 24, $17.12/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Imperial Tape Width
2"
Material
vinyl
Duct Tape Length
36 yd.
Duct Tape Thickness
7 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T9236BW
Zoro #
G4978115
UPC #
841436056762
Country of Origin
China

Dimensions

Imperial Tape Width
2"
Duct Tape Length
36 yd.
Duct Tape Thickness
7 mil
Duct Tape Width
2"
Tape Width
2"
Tape Length
36 yd

Details

Item
Striped Vinyl Tape,2"x36yd,Blk/Wh,PK24
Tape Color
Black
Material
vinyl
Color
Black/White
Duct Tape Grade
Heavy Duty

Description

Striped Vinyl Tape,2 In.x36yd,Blk/Wh,PK24, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.