Shop 3M ELECTRIC
See all product information
3M DT8 DUCT TAPE, 8 MIL T,
Mfr # DT8
Zoro # G116257739
product price:Â $14.49
/eaKey Features
Tape Color
Silver
Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Tape Thickness
8 mil
Tape Adhesive Material
Synthetic Rubber Adhesive
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DT8
Zoro #
G116257739
UPC #
-
Country of Origin
Unknown
Dimensions
Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Tape Thickness
8 mil
Details
Tape Color
Silver
Tape Adhesive Material
Synthetic Rubber Adhesive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.