Tape Logic Striped Vinyl Tape, 7.0 Mil, 2" x 36 yds., Black/Yellow, PK24

  • Mfr # T9236BY

  • Zoro # G4978097


product price:  $408.99
/pk 24, $17.04/ea
Free Shipping & Returns

Key Features

Imperial Tape Width
2"
Material
vinyl
Duct Tape Length
36 yd.
Duct Tape Thickness
7 mil
Duct Tape Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T9236BY
Zoro #
G4978097
UPC #
841436056748
Country of Origin
China

Dimensions

Imperial Tape Width
2"
Duct Tape Length
36 yd.
Duct Tape Thickness
7 mil
Duct Tape Width
2"
Tape Length
36 yd
Tape Width
2"

Details

Item
StripedVinyl Tape,2"x36yd,Blk/Yllw,PK24
Material
vinyl
Color
Black/Yellow
Duct Tape Grade
Heavy Duty

Description

StripedVinyl Tape,2 In.x36yd,Blk/Yllw,PK24, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.