Tape Logic Striped Vinyl Tape, 7.0 Mil, 2" x 36 yds., Red/White, PK24
Mfr # T9236RW
Zoro # G4978060
product price:Â $414.99
/pk 24, $17.29/ea
Free Shipping & Returns
Key Features
Tape Color
Red
Imperial Tape Width
2"
Material
vinyl
Duct Tape Thickness
7 mil
Duct Tape Length
36 yd.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T9236RW
Zoro #
G4978060
UPC #
841436056755
Country of Origin
Multiple
Dimensions
Imperial Tape Width
2"
Duct Tape Thickness
7 mil
Duct Tape Length
36 yd.
Duct Tape Width
2"
Tape Length
36 yd
Tape Width
2"
Details
Item
Striped Vinyl Tape,2"x36yd,Rd/Wh,PK24
Tape Color
Red
Material
vinyl
Color
Red/White
Duct Tape Grade
Heavy Duty
Number of Adhesive Sides
1
Description
Striped Vinyl Tape,2 In.x36yd,Rd/Wh,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.