Telephone, Facility Sign, 9"x6", 6 in Inside Lg, 9 in Inside W, 10 in Inside H, Brown/White

  • Mfr # SN409

  • Zoro # G2298009


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Inside Length
6 in
Inside Width
9 in
Inside Height
10 in
Board Test
1/8 in Plastic
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN409
Zoro #
G2298009
UPC #
848109046990
Country of Origin
United States

Dimensions

Inside Length
6 in
Inside Width
9 in
Inside Height
10 in

Details

Item
Telephone, Facility Sign, 9"x6"
Board Test
1/8 in Plastic
Material
Plastic
Color
Brown/White

Description

Telephone,Facility Sign,9 In.x6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.