Zoro Homepage

Top Sheeting, 1.5 Mil, 72" x 72", Clear, PK200

  • Mfr # PC93

  • Zoro # G2298322


product price: $249.99
/pk 200, $1.25/ea
Free Shipping & Returns

Key Features

Color
Clear
Basis Weight
57.82
Width
72"
Length
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC93
Zoro #
G2298322
UPC #
848109009551
Country of Origin
United States

Dimensions

Width
72"
Length
72"

Details

Item
Top Sheeting,72x72",1.5 mil,Package Quantity 200
Color
Clear
Basis Weight
57.82

Description

Top Sheeting,72x72 In.,1.5 mil,Package Quantity 200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.