Trash Bags, 30 in x 36 in, Black, 250 PK

  • Mfr # LBF3036XB

  • Zoro # G4925475


product price:  $77.69
/pk 250, $0.31/ea
Free Shipping & Returns

Key Features

Size
30 in x 36 in
Color
Black
Height
36 in
Width
30 in
Bags Per Roll
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBF3036XB
Zoro #
G4925475
UPC #
841436066310
Country of Origin
United States

Dimensions

Size
30 in x 36 in
Height
36 in
Width
30 in

Details

Color
Black
Item
Trash Bags
Bags Per Roll
250

Description

Item Can Liners,30x36 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.