Trash Bags, 50 in x 46 in, .67 Mil, Black, 200 PK

  • Mfr # CL1012

  • Zoro # G600693630


product price:  $131.99
/pk 200, $0.66/ea
Free Shipping & Returns

Key Features

Thickness
.67 Mil
Size
50 in x 46 in
Color
Black
Width
50 in
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL1012
Zoro #
G600693630
UPC #
848109064567
Country of Origin
United States

Dimensions

Thickness
.67 Mil
Size
50 in x 46 in
Width
50 in
Height
46 in
Length
46 in

Details

Color
Black
Item
Trash Bags
Bags Per Roll
200
Weight
21.46

Description

High Density Trash Liners - Black, 6 Bushel,.67 Mil. High-density bags are an economical choice for office and restroom waste. Strong yet lightweight liners are best to use where sharp trash is not deposited. Due to their strength, high-density can liners do not need to be as thick as other liners. Bags feature a star seal bottom and are on a coreless roll.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.