Partners Brand
UV Cable Ties, 250#, 36", Black, 100/Case
- Zoro #: G4970555
- Mfr #: CTUV36250
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Length: 36"
- Color: Black
- Item: UV Cable Tie
- Tensile Strength: 250 lb.
- Package Quantity: 100
$124.42
Pk of 100, $1.24/ea
Ships from United States
Subtotal: $124.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Partners Brand #CTUV36250 Specifications
- Zoro #: G4970555
- Mfr #: CTUV36250
- UPC #: 848109026398
- Length: 36"
- Color: Black
- Item: UV Cable Tie
- Tensile Strength: 250 lb.
- Package Quantity: 100
- Country of Origin (subject to change): China
Description
UV Cable Ties,250lb.,36 In.,Blk,PK100, Package Quantity 100
Reviews of Partners Brand #CTUV36250
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PARTNERS BRAND Identification Cable Ties, 120#, 9", Red, 100/Case CTID84
- PARTNERS BRAND 11" L, 0.19" W, Red CT115B
- PARTNERS BRAND 11" L, 0.19" W, Black CTUV1150
- PARTNERS BRAND Colored Cable Ties, 50#, 14", Fluorescent Red, 1000/Case CT145K
- PARTNERS BRAND UV Cable Ties, 50#, 10", Black, 1000/Case CTUV1050
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Fluorescent Yellow, 1000/Case CT444J
- RIP-TIE Reusable Strap, Violet, 1"x6", PK100 HH-06-100-V
- RIP-TIE Heavy Duty Strap, Yellow, 1"x9", PK10, Package quantity: 10 NW-09-010-Y
- PANDUIT BARB-TY CABLE TIE WRAP 6.3"L, BLACK, ROHS, 1000/PK, BT1.5M-M0
- RIP-TIE Heavy Duty Strap, Green, 1"x10", PK2 NW-10-G02-GN
- BURNDY 8-3/16" L, UV Black Nylon CT18200C0
- Partners Brand Cable Ties