VCI Machine Stretch Film, 20"x100", 20" W x 4500' L, Blue

  • Mfr # VCISW20

  • Zoro # G4237552


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Width
20"
Length
4500'
Color
Blue
Gauge - Stretch Wrap
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCISW20
Zoro #
G4237552
UPC #
848109023359
Country of Origin
United States

Dimensions

Width
20"
Length
4500'

Details

Item
VCI Machine Stretch Film,20"x100"
Color
Blue
Gauge - Stretch Wrap
42

Description

VCI Machine Stretch Film,20"x100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.