Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vented Pallet Wrap 20"x3280ft., 20" W x 3250' L, Clear

  • Mfr # SFV2032

  • Zoro # G5424146


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Width
20"
Length
3250'
Color
Clear
Material
Polypropylene
Gauge - Stretch Wrap
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFV2032
Zoro #
G5424146
UPC #
848109016832
Country of Origin
United States

Dimensions

Width
20"
Length
3250'

Details

Item
Vented Pallet Wrap 20"x3280ft.
Color
Clear
Material
Polypropylene
Gauge - Stretch Wrap
42

Description

Vented Pallet Wrap 20"x3280ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.