Virgin Kraft Paper Rolls, 40 lb, 24" x 900', Kraft, 1/Roll

  • Mfr # KP2440V

  • Zoro # G2299040


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Basis Weight
28.1
Length
900'
Width
24"
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KP2440V
Zoro #
G2299040
UPC #
848109044293
Country of Origin
United States

Dimensions

Length
900'
Width
24"

Details

Item
Virgin Kraft Paper Rolls,24x900 ft.,40#
Basis Weight
28.1
Color
Kraft

Description

Virgin Kraft Paper Rolls,24x900 ft.,40#

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.