This item is Discontinued.

Partners Brand Wardrobe Hanger Bar, 20", Silver, 1/Each BAR20

Wardrobe Hanger Bar, 20", Silver, 1/Each (Discontinued)

  • Mfr # BAR20
  • Zoro # G5424049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAR20
Zoro #
G5424049
UPC #
841436068345
Country of Origin
United States

Dimensions

Length
20"

Details

Item
Wardrobe Hanger Bar, 20", Silver, 1PK
Material
Metal
Maximum Weight
0.52
Color
Silver

Description

Wardrobe Hanger Bar,20 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.