Corrugated Storage Bin, 200#/ECT-32 Corrugated, Kraft, 42 in L, 10 PK

  • Mfr # BINW232042

  • Zoro # G5423979


product price:  $281.99
/pk 10, $28.20/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Color
Kraft
Material
200#/ECT-32 Corrugated
Overall Length
42 in
Overall Depth
42 in
Depth
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BINW232042
Zoro #
G5423979
UPC #
848109037769
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Depth
42 in
Depth
42"
Length
42"

Details

Color
Kraft
Material
200#/ECT-32 Corrugated
Item
Corrugated Storage Bin

Description

Warehouse Rack Bins,23 In.x42 In.x20 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.