Wire Shelving Add-On Unit, 4 Shelf, 36" x 24" x 86", Chrome, 1/Each

  • Mfr # WS362486

  • Zoro # G5016956


product price: $573.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Width
36"
Depth
24"
Height
86"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS362486
Zoro #
G5016956
UPC #
848109003597
Country of Origin
China

Dimensions

Width
36"
Depth
24"
Height
86"

Details

Item
Wire Shelving Add-On Unit,36"x24"x86"
Material
Steel
Number of Shelves
4
Color
Chrome
Finish
Chrome

Description

Wire Shelving Add-On Unit,36 In.x24 In.x86 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.