WirePolyStrappingBuckles, 1/2", PK1000
- Mfr # PS12HDBUCK
- Zoro # G6254687
product price:Â
$
118.99
/pk of 1000, $0.12/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Buckle Strength
Heavy Duty
Seal Thickness
1/2 in
Seal Type
Buckles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS12HDBUCK
- Zoro #
- G6254687
- UPC #
- 841436039567
- Country of Origin
- United States
- Item
- Wire Poly StrappingBuckles,1/2",PK1000
- Material
- Steel
- Color
- Silver
- Buckle Strength
- Heavy Duty
- Seal Type
- Buckles
- Surface Type
- Flat
- Seal Strength
- Heavy Duty
- Number of Seals Included
- 1,000
- Application
- Heavy Duty
- Shell Material
- Steel
Dimensions
- Seal Thickness
- 1/2 in
- For Strapping Width
- 1/2 in
- Seal Length
- 1/2 in
- Strapping Width
- 1/2 in
Description
Wire Poly StrappingBuckles,1/2 In.,PK1000, Seal Length 1/2 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.