Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timeless 4 Piece Glass 17 Ounce Cocktail Glasses

  • Mfr # 440237

  • Zoro # G221737058


product price: $34.89
/ea

Key Features

Overall Height
7.75 in
Overall Width
4 in
Color
Clear
Material
Glass
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
440237
Zoro #
G221737058
UPC #
680678393187
Country of Origin
Turkey

Dimensions

Overall Height
7.75 in
Overall Width
4 in
Overall Length
4 in

Details

Color
Clear
Material
Glass
Item
Cocktail Glasses

Description

Add a dash of elegance to your bar with the Pasabahce 4 Piece Timeless 17 Ounce Cocktail Glass Collection. With it's beautiful crosshatch design and large 17 ounce capacity, it's surly to make a statement at cocktail hour. Constructed of glass, the set is perfect for daily use. Use it as part of your daily drink ware, dressing up the dinner table and using the glasses for water or juice. Dishwasher safe for easy cleaning and care.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.