4 Piece Elegant Crystal Set Wedding Champagne Glasses with Diamond Rhinestone Accents and a

  • Mfr # QI004759.SI.4

  • Zoro # G015916966


product price:  $69.45
/ea

Key Features

Color
Silver
Overall Height
11 in
Overall Width
3 in
Material
Glass
Overall Length
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QI004759.SI.4
Zoro #
G015916966
UPC #
651355244528
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Width
3 in
Overall Length
3 in

Details

Item
Kitchen Stuff
Color
Silver
Material
Glass
Packaging Type
Set of 4

Description

Drink in style with these delicate clear stem champagne flutes, designed for your special days. These exquisite drinkware are crafted with an elegant design and classic shape that set them apart. Adorned with a gold metallic rim and dazzling diamond-like rhinestones, they bring an extra touch of sophistication and sparkle to any celebration. The crystal-clear glass not only enhances the visual appeal of every beverage but also adds a luxurious sheen that makes each drink look irresistibly inviting. Perfect for any occasion throughout the year, these tall glasses are ideal whether youre indulging yourself or aiming to impress guests. Their modern design, paired with a long, slender stem, provides a unique and opulent toasting experience. As you raise the flutes, marvel at the bubbles rising and popping like tiny fireworks, creating a mesmerizing display. Enjoy the delightful sound and sensation of the elegant crystal ring when the flutes clink together. These classy champagne glasses are designed to elevate your celebrations and holidays, capturing the joy and splendor of your most memorable moments. From intimate gatherings to grand events, their refined beauty and luxurious feel will enhance every toast and add a touch of glamour to your special occasions.


  • Tall Champagne Flutes: Measuring 3 x 3 x 11 inches
  • Decorative and Exquisite Design: These champagne f
  • Wash and Care: Crafted from the finest, most durab
  • Versatile and Practical: Perfect for any occasion, these luxury wine glasses are ideal for special events, weddings, and parties. Their versatility will impress your guests, whether you're hosting dinner party, holiday, or other gatherings. Showcase your style with these elegant long stem wine glasses and elevate any event.
  • A Classy Gift: Present these long-stem champagne flutes as a refined gift, beautifully packaged for extra protection. Ideal for wine lovers, they are perfect for housewarmings, anniversaries, birthdays, Thanksgiving, Valentine's Day, Christmas, and any special occasion.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.