Zoro Homepage

16 Ga. Cordless Finish Nailer Kit Battery

  • Mfr # 916500

  • Zoro # G215628720


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Width
18.75 in
Depth
17.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
916500
Zoro #
G215628720
UPC #
759501401099
Country of Origin
United States

Dimensions

Length
6 in
Width
18.75 in
Depth
17.95 in

Description

Brand Name: Paslode *Brushless: No *Collation Type: Glue *Compatible Nail Type: *Fastener Type: Finish Nails *Gauge: 16 *Loading Type: Rear *Magazine Capacity: 100 *Maximum Fastener Size: 2-1/2 *Minimum Fastener Size: 1-1/4 *Product Type: Finish Nailer *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.