650385 2000 Count Framing Nail - 3 in.
- Mfr # 750085
- Zoro # G003911225
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Finish
HOT DIPPED GALVANIZED
Shank Type
Ring
Head Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750085
- Zoro #
- G003911225
- UPC #
- 759501110328
- Country of Origin
- United States
- Item
- Common Nail
- Finish
- HOT DIPPED GALVANIZED
- Shank Type
- Ring
- Head Type
- Round
Dimensions
- Length
- 3 in
Description
Features
- 2,000 count.
- Ring shank.
- Roundrive full head.
- Galvguard premium streak protection.
- Paper tape collated framing nail.
- 30 degree.
- For use with paslode f350s & cordless framers.
- Nails strips do not deteriorate in wet weather or break when dropped.
- Also fits 30 degrees hitachi.
- Porter cable.
- Senco & bostitch framers.
- Size - 3 x 0.120 in.
- Dimension - 9 x 4.5 x 9.75 in.
- Item weight - 34.2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.