
Collated Framing Nail, 3-1/2 in L, Galvanized, Round Head, 30 Degrees
Mfr # 650567
Zoro # G207449647
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Finish
Galvanized
Head Type
Round
Collation Angle
30 Degrees
Collation Type
Paper Tape
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650567
Zoro #
G207449647
UPC #
759501112995
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Details
Item
Collated Framing Nail
Finish
Galvanized
Head Type
Round
Collation Angle
30 Degrees
Collation Type
Paper Tape
Shank Type
Smooth
Collation Configuration
Strip
Description
Paslode Framing Nail, Collation Type Paper Tape, Collation Angle 30 deg, Head Type Round, Shank Type Smooth, 0131 in Dia, 312 in L, Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.