Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Framing Nail, 2-3/8 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head

  • Mfr # 650382

  • Zoro # G7782388


product price: $104.99
/pk 2000, $0.05/ea
Free Shipping & Returns

Key Features

Head Type
Offset Round
Collation Angle
30 Degrees
Collation Type
Adhesive
Shank Type
Smooth
Shank Diameter
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650382
Zoro #
G7782388
UPC #
759501110298
Country of Origin
China

Dimensions

Overall Length
2-3/8 in
Shank Diameter
2.375 in
Head Diameter
7/64 in
Penny Size
8D
Shank Dia.
0.113 in

Details

Item
Collated Framing Nail
Finish
Hot Dipped Galvanized Plus
Head Type
Offset Round
Collation Angle
30 Degrees
Collation Type
Adhesive
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Pneumatic Fastener Type
Framing Nails
Coil Quantity
2,000
Includes
Polymer Coating on Nail Head
For Use With
501000, 502000, 513000, Mfr. No. 906300
Pack Size
Small Pack
Collation Quantity
50
Manufacturer Location
Made in USA*
Compatible with Manufacturer Model Number
501000, 502000 and 513000, 906300
Compatible Manufacturer Part Number
501000, 502000 and 513000, 906300
Compatible Manufacturer Model Number
501000, 502000 and 513000, 906300
For Use With Mfr. Model Number
501000, 502000 and 513000, 906300
Compatible with Manufacturer Model No.
501000, 502000 and 513000, 906300
Compatible with Mfr. Model No.
501000, 502000 and 513000, 906300
For Use with Mfr Model Number
501000, 502000 and 513000, 906300
Compatible Pump Manufacturer Part Number
501000, 502000 and 513000, 906300
Compatible Mfr. Model Number
501000, 502000 and 513000, 906300

Description

Framing Nails,2 3/8 In. L,Galvanized, Overall Length 2 3/8 in, Shank Diameter 2.375 in, Gauge Not Applicable, Product Type Framing Nails, Material Steel, Finish Galvanized, Penny Size 8D, Head Type Offset Round, Head Diameter 7/64 in, Shank Type Smooth, Point Type Diamond, Collation Type Glue, Collation Configuration Strip, Collation Angle 30 Degrees , Collation Quantity 50, For Use With 501000, 502000, 513000, Mfr. No. 906300, Pack Size Small Pack, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.