Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Framing Nails, 3 in L, 11 ga, Plain, Offset Round Head, 30 Degrees

  • Mfr # 657836

  • Zoro # G410993395


product price: $34.39
/ea

Key Features

Overall Length
3 in
Gauge
11 ga
Finish
Plain
Head Type
Offset Round
Collation Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
657836
Zoro #
G410993395
UPC #
759501400344
Country of Origin
China

Dimensions

Overall Length
3 in
Shank Diameter
0.12 in
Head Diameter
3/32 in
Penny Size
6D

Details

Item
Framing Nails
Gauge
11 ga
Finish
Plain
Head Type
Offset Round
Collation Angle
30 Degrees
Collation Type
Tape
Shank Type
Smooth
Material
Steel
Point Type
Conical
Collation Configuration
Strip
Standards
ICC ES-3072
Product Type
Framing Nails
Collation Quantity
750
For Use With
Nailer

Description

Framing Nails, Overall Length 3 in, Shank Diameter 0.12 in, Gauge 11 ga, Product Type Framing Nails, Material Steel, Finish Plain, Penny Size 6D, Head Type Offset Round, Head Diameter 3/32 in, Shank Type Smooth, Point Type Conical, Collation Type Tape, Collation Configuration Strip, Collation Angle 30 Degrees , Collation Quantity 750, For Use With Nailer, Standards ICC ES-3072

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.