Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel

  • Mfr # 650592

  • Zoro # G000933077


product price: $80.19
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. CS150
Gauge
18
Leg Length
1 in
Crown Style
Narrow
Crown Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650592
Zoro #
G000933077
UPC #
759501113145
Country of Origin
Taiwan, Province of China

Dimensions

Leg Length
1 in
Crown Width
3/8 in
Size
3/8 in

Details

Item
Cable Staples
For Use With
Mfr. No. CS150
Gauge
18
Crown Style
Narrow
Material
Steel
Finish
Galvanized
Crown
3/8 in
Coil Quantity
1,680
Shank
Smooth
Head Style
Narrow Crown
Collation Angle
Straight
Collation Configuration
Cellulose Cement
Point Type
Chisel
Pneumatic Fastener Type
Caps and Staples
Collation Type
Adhesive
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Product Type
Cable Staple

Description

Cable Staple, Size 3/8 in, Material Steel, Finish Galvanized, Product Type Cable Staple, For Wire/Cable Type Not Applicable, Pack Size Small Pack, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.