Paslode

Staples, 20 ga, Wide Crown, 5/16 in Leg L, Steel


product price: $9.49

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With 20 Ga. Staplers
  • Gauge 20
  • Crown Style Wide
  • Crown Width 1/2 in
  • Material Steel
See all product information

Product Information

  • Brand Paslode
  • MFR # 1015277
  • Zoro # G800933079
  • UPC #
    723513042915
  • Country of Origin China
  • Category Staples

Dimensions

Leg Length 5/16 in
Crown Width 1/2 in

Details

Item Staples
For Use With 20 Ga. Staplers
Gauge 20
Crown Style Wide
Material Steel
Finish Galvanized
Head Style Wide Crown
Crown 1/2 in
Coil Quantity 5,000
Point Type Chisel
Collation Angle 0 Degrees
Collation Configuration Cellulose Cement
Shank Smooth
Pneumatic Fastener Type Staples
Collation Type Glue

Description

Product details about the PASLODE - 1015277 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - 1015277 Staples are designed for use with 20 Ga. staplers, offering a precise fit and reliable performance. These staples have a leg length of 5/16 in and feature a wide crown style with a width of 1/2 in, providing ample surface area for secure fastening. The gauge is set at 20, ensuring the right balance between strength and flexibility.
Crafted from steel, these staples offer durability that can withstand various conditions. They come with a galvanized finish which provides resistance against rusting or corrosion over time. The smooth shank design allows for easy penetration into materials while minimizing splitting or damage. With their chisel point type, they're built to penetrate surfaces efficiently without causing excessive material displacement.
These staples come in coils of 5000 pieces each, making them suitable for large projects or frequent usage scenarios. Their collation configuration is cellulose cement which aids in keeping the staples aligned during application. They also feature a wide crown head style and are glued together (collation type) at an angle of zero degrees to maintain uniformity and ease of use within your stapler's magazine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.