Paslode

Staples, 20 ga, Wide Crown, 9/16 in Leg L, Steel (Discontinued)



This Product is Discontinued
Shop for all Staples

Key Features

  • For Use With 20 Ga. Staplers
  • Gauge 20
  • Crown Style Wide
  • Crown Width 1/2 in
  • Material Steel
See all product information

Product Information

  • Brand Paslode
  • MFR # 1015279
  • Zoro # G400933011
  • UPC #
    723513055618
  • Country of Origin China
  • Category Staples

Dimensions

Leg Length 9/16 in
Crown Width 1/2 in

Details

Item Staples
For Use With 20 Ga. Staplers
Gauge 20
Crown Style Wide
Material Steel
Finish Galvanized
Collation Angle 0 Degrees
Collation Type Glue
Coil Quantity 5,000
Collation Configuration Cellulose Cement
Pneumatic Fastener Type Staples
Point Type Chisel
Shank Smooth
Crown 1/2 in
Head Style Wide Crown

Description

Product details about the PASLODE - 1015279 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - 1015279 Staples are designed for use with 20 Ga. staplers, providing a reliable fastening solution for various applications. These staples feature a leg length of 9/16 in and a wide crown width of 1/2 in, ensuring adequate coverage and secure attachment. The gauge is set at 20, indicating the thickness of the staple wire which contributes to its overall strength.
Constructed from steel, these staples offer durability and longevity even under demanding conditions. They have been galvanized to resist corrosion, enhancing their lifespan further. The chisel point type allows for precise penetration into materials while minimizing splitting or damage. With a smooth shank design and wide crown head style, these staples provide firm hold once installed.
Each coil contains an impressive quantity of 5000 staples collated by cellulose cement in an angle of zero degrees – this means they're arranged straight on-line for efficient loading into your stapler tool. As pneumatic fastener types, they are suitable for use with air-powered tools that accommodate this specification.
In conclusion, the PASLODE - 1015279 Staples combine robust material construction with thoughtful design features to deliver dependable performance across various fastening tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products