Shop All Wall Plates
Pass & Seymour
10Pk Alm 1G Decor Plate
Mfr # TP26LACP10
Zoro # G706944681
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Special Features Molded of rugged, practically indestructible nylon
- Thickness 0.07 in
- Cutout Decorator
Product Information
- Brand Pass & Seymour
- MFR # TP26LACP10
- Zoro # G706944681
- UPC # 785007247077
- Country of Origin United States
- Category Wall Plates
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Angle, Open, 30 deg., 4-Hole (FS-5145-30 E/G)
- TRIPLETT PoE (Power over Ethernet) Tester Pro (POE2000)
- LUTRON Car Clip, White, 4-1/2 in. (PICO-CAR-CLIP)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ262I)
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P1326I)
- NEWHOUSE HARDWARE Decora Cable Insert For Decorator Wall Plates, F Connector for CATV Video, White, 5PK (CVI-WH-05)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ262W)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS720)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86836)
- Pass & Seymour Wall Plates