Shop All Hard Wired GFCI
Pass & Seymour
15A Blk Swit Self Gfci
Mfr # 1597SWTTRBKCCD4
Zoro # G707091773
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Rating 15A
- Amps 15.0 A
- Voltage 125.0 V
- Mounting Style Box
- Outlet Configuration Tamper-Resistant,Self-Test,GFCI,Indoor
Product Information
- Brand Pass & Seymour
- MFR # 1597SWTTRBKCCD4
- Zoro # G707091773
- UPC # 785007135718
- Country of Origin China
- Category Hard Wired GFCI
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.25A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ.250)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-25)
- SIEMENS Circuit Breaker, 5SY6 Series 40A, 2 Pole, 400V AC, C Curve (5SY62407)
- SQUARE D Electric Joint Compound (PJC7201)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 3 PH 120/208V, 30A, Yellow (GFHW431)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 3 PH 120/208V, 30A, Black (GFHW430)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 50FT (30438303-01)
- BRYANT Gfp15By Ground Fault Interrupter 2P 3W 15A Amp 125V-Ac Plug (GFP15BY)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 2FT (30438024)
- TOWER MANUFACURING In – Line Single Outlet Auto Reset 15 Amps 50 FT (30438036-01)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 240V, 30A, Black (GFHW23005)
- Pass & Seymour Hard Wired GFCI