Pass & Seymour
15A Wht 3Wy Sp Switch
Mfr # RCD33WCC6
Zoro # G507066773
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 120.0 V, 125.0 V
- Features Combination,Locator Light
- Mounting Type Box
- Type Switch
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB5AK1713)
- COOPER WIRING DIMMER ALL-LOAD DECO SGL RB W (DAL06P-C6-K-L)
- ZORO SELECT Blade Connector, Black/Wht, 20A, Industrial (BRY5469NC)
- ATC 655 Series Panel Mounted Digital Timer (655-8-4000)
- HONEYWELL THERMAL SOLUTIONS Rm7890A1015 Automatic Primary (RM7890A101)
- MIDWEST FASTENER Snap-in-Place Range Switches 2PK (65312)
- BARKSDALE Remote Bulb & Capillary Temperature Switch (MT1H-H154)
- MILLER ELECTRIC Switch Trigger, Fits Miller Electric (196255)
- AMETEK Drexelbrook Series Level Control 120/240V-Ac 24V-Dc Other Level Switch (506-6000)
- SICK MAGNETIC SAFETY 24V-DC OTHER SWITCH (RE13-SAC)
- GEMS 0.1Gpm 120/240V-Ac Flow Switch (26926 FS-925-SS)
- Pass & Seymour Switches