Zoro Homepage

6-50r, 50A, 250V, 2 Pole, 3 Wire, Flush Mount, Grounding

  • Mfr # 3804CC6

  • Zoro # G516313615


product price: $33.29
/ea

Key Features

NEMA Receptacle Configuration
6-50r
Current Rating
51 A
Voltage Rating
250V
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3804CC6
Zoro #
G516313615
UPC #
785007309676
Country of Origin
United States

Details

NEMA Receptacle Configuration
6-50r
Current Rating
51 A
Voltage Rating
250V
Number of Poles
2
Number of Wires
3
Grounding
Grounded
Housing Color
Black
Mount Type
Flush

Description

50A, 250V, Black, 2 Pole, 3 Wire Grounding, Flush Mount Power Outlet, NEMA 6-50r, UL, UL Listed For Use With Aluminum Wire, Use With 2 Gang Wall Plate: S3862c, Window Box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products