Zoro Homepage

Alm 2G 1Tog Wall Plate

  • Mfr # TP18LACC12

  • Zoro # G306875248


product price: $9.55
/ea

Key Features

Number of Gangs
2
Special Features
Molded of rugged, indestructible self extinguishing nylon
Mounting Type
Exposed Screws
Thickness
0.07 in
Cutout
Toggle and Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP18LACC12
Zoro #
G306875248
UPC #
785007274875
Country of Origin
United States

Dimensions

Thickness
0.07 in

Details

Number of Gangs
2
Special Features
Molded of rugged, indestructible self extinguishing nylon
Mounting Type
Exposed Screws
Cutout
Toggle and Receptacle
Wall Plate Type
Dimmer/Switch,Outlet,Combination
Application Sector
Residential/Commercial
Standard
UL 514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.