Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex GFCI Receptacle, 20 A

  • Mfr # 2097TRWB100M

  • Zoro # G916487411


product price: $26.49
/ea
Sold in multiples of 100 for $2,649.00

Key Features

Minimum Operating Temperature
-35 Degrees C
UL 94 Flammability Rating
V-2
Receptacle Type
Duplex
Number of Wires
3
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2097TRWB100M
Zoro #
G916487411
UPC #
785007375930
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Face Plate Height
2.7 in
Overall Depth
1.1 in
Minimum Wire Size
14 AWG
Face Plate Width
1.3 in

Details

Minimum Operating Temperature
-35 Degrees C
UL 94 Flammability Rating
V-2
Receptacle Type
Duplex
Number of Wires
3
Housing Color
White
Visual Indicator Lights
GFCI On
Features
Automatic Self-Test Every 3 Seconds, Equipped with Proven Safelock Protection Feature, Protects Against Shock Caused by Ground-fault Occurrences
Wiring Method
Back
Maximum Operating Temperature
66 Degrees C
Number of Outlets
2
For Location
Indoor
Includes
TP26 Wall Plate
Current Rating
20 A
Housing Material
Thermoplastic
Reset Type
Manual
Grounding
Grounded
Wire Connection Type
Screw Terminals
Resistance Properties
Impact Resistant, Tamper Resistant
Self Testing
Yes
Number of Gangs
1
Voltage Rating
125V AC
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Market
Commercial, Residential
Standards
cULus Listed
GFCI
Yes
Grade
Federal Specification
Item
Duplex GFCI Receptacle

Description

Duplex GFCI Receptacle, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Thermoplastic, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Standards cULus Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Reset Type Manual, UL 94 Flammability Rating V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.