Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish

  • Mfr # SSJ262
  • Zoro # G3158298
product price: 
$
15.15
/ea

Key Features

Number of Gangs
2
Material
Stainless Steel
Finish
Brushed
Size
Jumbo
Type
Decorator
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSJ262
Zoro #
G3158298
UPC #
-
Country of Origin
United States

Dimensions

Size
Jumbo
Thickness
0.035
Display Size
Mid-Sized
Plate Size
Jumbo

Details

Item
Wall Plates and Box Cover
Number of Gangs
2
Material
Stainless Steel
Finish
Brushed
Type
Decorator
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Industry Standard(s)
UL Listed
Construction
Stamped
Item Type
Screw Mount
Style
2-Decorator
Number of Gang(s)
2-Gang
Orientation
Vertical Mount
Cutout
2) Decorator
Material - Mounting Hardware
Screw Mounting
Number of Outlet Openings
2
Includes
Mounting Hardware
Mount Type
Surface
Wall Plate Type
Decorator-Rocker
Number of USB Openings
0
Number of Switch Openings
2
Outlet Orientation
Vertical
NEMA Enclosure Rating
1
Color
Gray
Shell Material
Stainless Steel
Wire Color
Gray

Description

Wall Plate Jumbo, 2 Gang, Color Gray, Material Stainless Steel, Number of Gangs 2, Plate Size Jumbo, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Brushed, Number of Outlet Openings 2, Number of Switch Openings 2, Number of USB Openings 0, Outlet Orientation Vertical, Wall Plate Type Decorator-Rocker, Includes Mounting Hardware, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.