Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex GFCI Receptacle, 20 A

  • Mfr # 2097TRWRW

  • Zoro # G516332760


product price: $30.19
/ea

Key Features

Number of Poles
2
Reset Type
Manual
Current Rating
20 A
Grounding
Grounded
Wiring Method
Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2097TRWRW
Zoro #
G516332760
UPC #
785007036107
Country of Origin
China

Dimensions

Overall Depth
1.1 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Face Plate Width
1.3 in
Face Plate Height
2.7 in

Details

Number of Poles
2
Reset Type
Manual
Current Rating
20 A
Grounding
Grounded
Item
Duplex GFCI Receptacle
Wiring Method
Back
Standards
Conforms to NEMA WD-1 and WD-6, CSA-C22.2 No. 144 GFCIs, cULus Listed File Number E42190, Standard CSA-C22.2 No. 42, Standard UL 498, UL Listed, UL943 GFCIs
Number of Wires
3
Receptacle Type
Duplex
Housing Material
Thermoplastic
Housing Color
White
NEMA Receptacle Configuration
5-20R
GFCI
Yes
Features
Auto-Ground Clip, Button Colors Match the Device Face, Feed-Thru Wiring Configuration allows GFCI to Protect Downstream Receptacles, Ground Screw has a Back Wire Clamp, Patented Shutter System Helps Prevent Improper Insertion of Foreign Objects, Tri-Drive Screws, Two Back Wire Holes per Terminal
UL 94 Flammability Rating
V-2
Number of Gangs
1
For Location
Outdoor
Self Testing
Yes
Wire Connection Type
Screw Terminals
Visual Indicator Lights
GFCI On
Voltage Rating
125V AC
Market
Commercial, Residential
Maximum Operating Temperature
66 Degrees C
Includes
TP26 Wall Plate
Contact Material
Brass
Grade
Federal Specification
Minimum Operating Temperature
-35 Degrees C
Number of Outlets
2
Resistance Properties
Impact Resistant, Tamper Resistant, Weather Resistant

Description

Duplex GFCI Receptacle, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Thermoplastic, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Resistance Properties Impact Resistant, Tamper Resistant, Weather Resistant, Standards Conforms to NEMA WD-1 and WD-6, CSA-C22.2 No. 144 GFCIs, cULus Listed File Number E42190, Standard CSA-C22.2 No. 42, Standard UL 498, UL Listed, UL943 GFCIs, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.