Zoro Homepage

Duplex Recepticacle Outlet, Construction Grade, Brown, 15A, 125V

  • Mfr # CRB5262CC12

  • Zoro # G416239183


product price: $9.35
/ea
Sold in multiples of 2 for $18.70

Key Features

Receptacle Type
Duplex
Voltage Rating
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB5262CC12
Zoro #
G416239183
UPC #
785007304091
Country of Origin
United States

Details

Receptacle Type
Duplex
Current Rating
15 A
Voltage Rating
125V
Housing Color
Brown

Description

15A, 125V, Brown, Legrand trademaster tamper resistant weather resistant duplex construction grade receptacle outlet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.