Zoro Homepage

Duplex Straight Blade Receptacle, 5-15R, 15A, 125V, 2 Pole, 3 Wire, Grounding

  • Mfr # 885ICCC5WP

  • Zoro # G416239404


product price: $7.35
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
885ICCC5WP
Zoro #
G416239404
UPC #
785007106725
Country of Origin
United States

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V
Number of Poles
2
Number of Wires
3
Grounding
Grounded
Housing Color
Ivory

Description

15A, 125V, Ivory 2 Pole, 3 Wire Grounding, Decorator Duplex Receptacle, Nylon Wall Plate, NEMA 5-15R, Side & Speed Wire, Unbreakable Thermoplastic Construction, Carded.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products