Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # 5362CHW

  • Zoro # G516332678


product price: $9.19
/ea

Key Features

Housing Color
White
Wiring Method
Back, Side
Standards
CSA Certified, File Number LR16063, Standard CSA-C22.2 No. 42. Conforms to NEMA WD-1 and WD-6, Standard UL 498, UL Listed File Number E140596
Grounding
Grounded
NEMA Receptacle Configuration
5-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362CHW
Zoro #
G516332678
UPC #
785007038477
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Overall Depth
0.8 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Face Plate Width
1.3 in
Face Plate Height
2.6 in

Details

Housing Color
White
Item
Duplex Straight Blade Receptacle
Wiring Method
Back, Side
Standards
CSA Certified, File Number LR16063, Standard CSA-C22.2 No. 42. Conforms to NEMA WD-1 and WD-6, Standard UL 498, UL Listed File Number E140596
Grounding
Grounded
NEMA Receptacle Configuration
5-20R
Voltage Rating
125V AC
Number of Poles
2
Receptacle Type
Duplex
Current Rating
20 A
Resistance Properties
Corrosion Resistant
Number of Gangs
1
Wire Connection Type
Screw Terminals
Number of Wires
3
Minimum Operating Temperature
-40 Degrees C
Market
Commercial
For Location
Indoor
Connection Orientation
Straight
Maximum Operating Temperature
60 Degrees C
Grade
Federal Specification
Number of Outlets
2
Housing Material
Nylon (Face), PVC (Back Body)
Features
Auto-Ground Eliminates the Necessity to Terminate Grounding Conductor in Device, Easily Accessed Break-Off, Line-Contact Connecting Tab for Fast, Easy Split-Circuit Wiring, Tri-Drive Terminal and Mounting Screws
Contact Material
Brass
UL 94 Flammability Rating
V-2

Description

Duplex Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Recessed, NEMA Enclosure Rating 5, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Impact Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.