Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # 5362WB100M

  • Zoro # G916484540


product price: $5.19
/ea
Sold in multiples of 100 for $519.00

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362WB100M
Zoro #
G916484540
UPC #
785007375992
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Overall Depth
0.8 in
Minimum Wire Size
14 AWG
Face Plate Height
2.6 in
Face Plate Width
1.3 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Standards
cULus Listed, UL 498
Resistance Properties
Corrosion Resistant, Impact Resistant
Connection Orientation
Straight
Housing Material
Nylon (Face), PVC (Back Body)
Contact Material
Brass
Maximum Operating Temperature
60 Degrees C
For Location
Indoor
Minimum Operating Temperature
-40 Degrees C
Number of Gangs
1
UL 94 Flammability Rating
V-2
Number of Outlets
2
Market
Commercial
Features
Auto-Ground Clip Assures Positive Ground, Easily Accessed Break-Off, Line-Contact Connecting Tab for Fast, Easy Split-Circuit Wiring, Terminal Compartments Isolated from Each Other for Positive Conductor Containment, Two Drive Screws Anchor Strap to Back Body and Face Where Abrupt Removal Torque is Greatest

Description

Duplex Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Recessed, NEMA Enclosure Rating 5, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Impact Resistant, Standards cULus Listed, UL 498

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.