Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # TR5362CDW

  • Zoro # G716332751


product price: $14.99
/ea

Key Features

NEMA Receptacle Configuration
5-20R
Wire Connection Type
Screw Terminals
Standards
CSA/cUL Approved, FSUL WC596, Standard CSA-C22.2 No. 42. Conforms to NEMA WD-1 and WD-6, Standard UL 498, UL Listed File Number E140596
Grounding
Grounded
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR5362CDW
Zoro #
G716332751
UPC #
785007051407
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Overall Depth
0.8 in
Maximum Wire Size
10 AWG
Face Plate Height
2.6 in
Face Plate Width
1.1 in

Details

Item
Duplex Straight Blade Receptacle
NEMA Receptacle Configuration
5-20R
Wire Connection Type
Screw Terminals
Standards
CSA/cUL Approved, FSUL WC596, Standard CSA-C22.2 No. 42. Conforms to NEMA WD-1 and WD-6, Standard UL 498, UL Listed File Number E140596
Grounding
Grounded
Housing Color
White
Receptacle Type
Duplex
Wiring Method
Back, Side
Number of Wires
3
Current Rating
20 A
Voltage Rating
125V AC
Number of Gangs
1
Resistance Properties
Corrosion Resistant
Number of Poles
2
Maximum Operating Temperature
60 Degrees C
Features
Auto-Ground Clip Assures Positive Ground, Backed-Out Tri-Drive Brass Terminal Screws for Faster Installation. Internal Screw-Pressure Plate Back and Side Wire Capability. Two Back Wire Holes for Additional Wiring Flexibility, Corrosion-Resistant Plated Steel Strap is Locked into Face and Back Body to Resist Pulling Away from the Face/body Assembly, Dual Mechanical Shutter System to Help Prevent Insertion of Foreign Objects, Easily Accessed Break-Off Line-Contact Connecting Tab for Fast and Easy Split-Circuit Wiring, Two Drive Screws Anchor Steel Strap to Back Body and Face Where Abrupt Removal Torque is Greatest
Number of Outlets
2
Connection Orientation
Straight
Grade
Federal Specification
Market
Commercial
Minimum Operating Temperature
-40 Degrees C
UL 94 Flammability Rating
V-2
Housing Material
Nylon (Face), PVC (Back Body)
Contact Material
Brass

Description

Duplex Receptacle, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color White, Housing Material Nylon (Face), PVC (Back Body), NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA/cUL Approved, FSUL WC596, Standard CSA-C22.2 No. 42. Conforms to NEMA WD-1 and WD-6, Standard UL 498, UL Listed File Number E140596, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.