Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # TR5362CHW

  • Zoro # G016332680


product price: $13.59
/ea

Key Features

Number of Gangs
1
Grounding
Grounded
Wire Connection Type
Screw Terminals
Housing Color
White
NEMA Receptacle Configuration
5-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR5362CHW
Zoro #
G016332680
UPC #
785007051230
Country of Origin
Mexico

Dimensions

Overall Depth
1.1 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.6 in
Face Plate Width
1.1 in

Details

Number of Gangs
1
Grounding
Grounded
Wire Connection Type
Screw Terminals
Housing Color
White
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Number of Poles
2
Standards
CSA/cUL Approved, FSUL WC596, Standard CSA-C22.2 No. 42. Conforms to NEMA WD-1 and WD-6, Standard UL 498, UL Listed File Number E140596
Item
Duplex Straight Blade Receptacle
Wiring Method
Back, Side
Number of Wires
3
Voltage Rating
125V AC
Receptacle Type
Duplex
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees C
Grade
Federal Specification
For Location
Indoor
Number of Outlets
2
UL 94 Flammability Rating
V-2
Connection Orientation
Straight
Features
Auto-Ground Clip Assures Positive Ground, Backed-Out Tri-Drive Brass Terminal Screws for Faster Installation. Internal Screw-Pressure Plate Back and Side Wire Capability. Two Back Wire Holes for Additional Wiring Flexibility, Corrosion-Resistant Plated Steel Strap is Locked into Face and Back Body to Resist Pulling Away from the Face/body Assembly, Dual Mechanical Shutter System to Help Prevent Insertion of Foreign Objects, Easily Accessed Break-Off Line-Contact Connecting Tab for Fast and Easy Split-Circuit Wiring, Two Drive Screws Anchor Steel Strap to Back Body and Face Where Abrupt Removal Torque is Greatest
Housing Material
Nylon (Face), PVC (Back Body)
Market
Commercial
Contact Material
Brass
Maximum Operating Temperature
60 Degrees C

Description

Duplex Receptacle, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color White, Housing Material Nylon (Face), PVC (Back Body), NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA/cUL Approved, FSUL WC596, Standard CSA-C22.2 No. 42. Conforms to NEMA WD-1 and WD-6, Standard UL 498, UL Listed File Number E140596, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.