Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Red

  • Mfr # 2097HGRED

  • Zoro # G316332786


product price:  $51.95
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2097HGRED
Zoro #
G316332786
UPC #
785007035971
Country of Origin
China

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Housing Color
Red
Standards
cULus Listed
Grade
Hospital Grade
Number of Gangs
1
Includes
Wall Plate
Self Testing
Yes
GFCI
Yes
Number of Outlets
2
Market
Commercial
For Location
Indoor
Housing Material
Thermoplastic

Description

Duplex Receptacle, Current Rating 20 A, GFCI Yes, Housing Color Red, Housing Material Thermoplastic, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards cULus Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.