Shop PASS & SEYMOUR
See all product information
Create Account
Light Switch and Control Accessories
- Mfr # CSB15AC2-W
- Zoro # G922983976
product price:Â
$
4.15
/ea
Sold in multiples of 3 for
$12.45
Key Features
Voltage AC
120/277 VAC
Application Environment
Commercial
Standards
UL 20, FSUL WS896, CSA C22.2
Type
Toggle
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSB15AC2-W
- Zoro #
- G922983976
- UPC #
- -
- Country of Origin
- Mexico
Details
- Voltage AC
- 120/277 VAC
- Application Environment
- Commercial
- Standards
- UL 20, FSUL WS896, CSA C22.2
- Type
- Toggle
- Color
- White
Description
120/277 VAC, 15 A, 1/2 HP and 2 HP, White, Thermoplastic Polycarbonate Toggle, Glass Reinforced Nylon Body, 2-Pole, Back/Side Wire, Hard Use Specification Grade, Toggle Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.