Locking Connector, 30 A, 125/250 V, NEMA: NEMA L14-30C, Black

  • Mfr # L1430PCCV3

  • Zoro # G116240236


product price: $65.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1430PCCV3
Zoro #
G116240236
UPC #
785007855173
Country of Origin
United States

Description

30A, 125/250V, Black & White, 3 Pole 4 Wire Grounding, Locking Plug, NEMA L14-30p, UL, Federal Specification, CSA, High Strength Brass Alloy Blades Resist Heat Rise, Wiring Terminal Are Color Coded & Are Back Out Ready To Wire, Amperage Voltage & NEMA Rating Are Hot Stamped On Device For Clear Identification, Matching Connector True Value #674-739, Box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products