Zoro Homepage

Locking Connector, Industrial, 50 A

  • Mfr # CS6364C

  • Zoro # G921828049


product price: $114.99
/ea
Sold in multiples of 10 for $1,149.90
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS6364C
Zoro #
G921828049
UPC #
785007442465
Country of Origin
Mexico

Description

Locking Connector, Current Rating 50 A, Housing Color Black, Housing Material Nylon, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Resistance Properties Corrosion Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Contact Material Brass, For Maximum Cable Diameter 1.125 in, For Minimum Cable Diameter 0.68 in, Grade Federal Specification, Grounding Grounded, Market Industrial, Midget Locking No, NEMA Enclosure Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.