Zoro Homepage

Locking Connector, L6-30R, 30 A, 250V AC, 2 Pole, Screw Terminals, Black, White

  • Mfr # L630C

  • Zoro # G616332776


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Grade
Federal Specification
Resistance Properties
Corrosion Resistant, Impact Resistant
Grounding
Grounded
Housing Color
Black, White
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L630C
Zoro #
G616332776
UPC #
785007263015
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.225 in
For Maximum Cable Diameter
0.75 in
Outside Diameter
2.2 in
Minimum Wire Size
18 AWG
Maximum Wire Size
8 AWG
Overall Length
3.33 in

Details

Grade
Federal Specification
Resistance Properties
Corrosion Resistant, Impact Resistant
Grounding
Grounded
Housing Color
Black, White
Wire Connection Type
Screw Terminals
Current Rating
30 A
NEMA Receptacle Configuration
L6-30R
Number of Poles
2
Voltage Rating
250V AC
Item
Locking Connector
IP Rating
IP20
Number of Wires
3
Standards
CSA Certified, CSA-C22.2 No. 42, Federal Specification WC596, UL 498, UL Listed, UL94 V2
Compatible with Series
Turnlok
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees C
UL 94 Flammability Rating
V-2
Maximum Operating Temperature
75 Degrees C
Housing Material
Nylon
Market
Industrial
For Environment
Industrial
Midget Locking
No
Features
Raised Ribs Provide Non-Slip Gripping Profile for Turning to Lock and Unlock, Rounded Back Contour Reduces Snags and Hang-Ups on the Job Site

Description

Locking Connector, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L6-30R, Number of Poles 2, Number of Wires 3, Resistance Properties Corrosion Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Contact Material Brass, For Maximum Cable Diameter 0.75 in, For Minimum Cable Diameter 0.225 in, Grounding Grounded, Market Industrial, Midget Locking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.