Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, 30 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # 28W48AM

  • Zoro # G314760512


product price: $80.69
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
L6-30P
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28W48AM
Zoro #
G314760512
UPC #
785007057157
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.475 in
Outside Diameter
1.85 in
Maximum Wire Size
10 AWG
Face Diameter
1.85 in
Body Length
2.62 in
Minimum Wire Size
14 AWG
Length
2.62 in

Details

Item
Locking Plug
NEMA Plug Configuration
L6-30P
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP65, IP66, IP67
Standards
CSA Certified, JIS Z2801, NSF Certified, RoHS Compliant, UL Listed
Resistance Properties
Antimicrobial, Moisture Resistant, UV/Sunlight Resistant, Watertight
Grade
General Use
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
For Environment
Food and Beverage, Sanitary, Clean Room, Institutional
Housing Material
Thermoplastic Elastomer
Midget Locking
No
Features
Anti-Microbial Additive Resistant to Scuffing and Cleaning, Anti-Microbial Additives Embedded in Polymer and Inhibits Growth of Bacteria, Molds, Mildews and Fungi, Keyed Body and Cover for Alignment, Patent Pending, Resistant to High Pressure Hose-Down ApplicationsTongue and Groove Environmental Sealing
Maximum Operating Temperature
140 Degrees F
Blade Material
Brass

Description

Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L6-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Antimicrobial, Moisture Resistant, UV/Sunlight Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.85 in, Grade General Use, IP Rating IP65, IP66, IP67, Midget Locking No, Shrouded No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.