Zoro Homepage

Locking Plug, Black & White, Non-NEMA, 20-Amp, 125/208-Volt

  • Mfr # 7413SS

  • Zoro # G116266762


product price: $52.65
/ea

Key Features

Current Rating
20A
NEMA Plug Configuration
Non-NEMA
Voltage Rating
125/208V
Housing Color
Black & White
Standards
UL, Federal Specification, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7413SS
Zoro #
G116266762
UPC #
785007741315
Country of Origin
United States

Details

Current Rating
20A
NEMA Plug Configuration
Non-NEMA
Voltage Rating
125/208V
Housing Color
Black & White
Standards
UL, Federal Specification, CSA

Description

20A, 125/208V, Black & White, Locking Connector, Non-NEMA, UL, Federal Specification, CSA, High Strength Brass Alloy Blades Resist Heat Rise, Wiring Terminal Are Color Coded & Are Back Out Ready To Wire, Amperage Voltage & NEMA Rating Are Hot Stamped On Device For Clear Identification, Box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.