Zoro Homepage

Locking Plug, Industrial, 50 A

  • Mfr # CS8165C

  • Zoro # G621827960


product price: $115.99
/ea
Sold in multiples of 10 for $1,159.90
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS8165C
Zoro #
G621827960
UPC #
785007442533
Country of Origin
Mexico

Description

Locking Plug, Current Rating 50 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 3, Phase Three, Resistance Properties Corrosion Resistant, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 1.125 in, For Minimum Cable Diameter 0.68 in, Grade Federal Specification, Grounding Grounded, Market Industrial, Midget Locking No, Shrouded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.